HOFFMAN #A12SPK10C

Swing-Out Panel Kit, Aluminum

SKU: 78351034930
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Swing Out Panel Kit
Application: Provides Solution for Installing Front Mounted Panels in Continuous Hinge
Enclosure Type: Fiberglass 4X, Overlapping Cover
Enclosure Size: 12.00 H x 10.00 W in.
Material: Aluminum
Description
Enclosure Interior Panel Mounting Kits: Type - Swing Out Panel Kit; Application - Provides Solution for Installing Front Mounted Panels in Continuous Hinge; Enclosure Type - Fiberglass 4X, Overlapping Cover; Enclosure Size - 12.00 H x 10.00 W in.; Material - Aluminum