Menu Search
Enclosure Interior Panel Mounting Kits Enclosure Insert Kit (4) M5 Self-Tapping Brass Inserts Screws

HOFFMAN #QBIK

Q-Line Enclosure Insert Kit (4) M5 Self-Tapping Brass Inserts Screws

SKU #78351018989
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Insert Kit
Application: For Qline I Polycarbonate or ABS Enclosure
Contents: (4) M5 Self-Tapping Brass Inserts Screws
Enclosure Type: Type 4X
Material: Brass

Enclosure Interior Panel Mounting Kits: Type - Enclosure Insert Kit; Application - For Qline I Polycarbonate or ABS Enclosure; Contents - (4) M5 Self-Tapping Brass Inserts Screws; Enclosure Type - Type 4X; Material - Brass; Manufacturer Series - QLINE