Menu Search
Enclosure Interior Panel Mounting Kits Enclosure Hardware Kit (6) Self-Tapping, Stainless Steel Cover Screws, (4) Self-Tapping Plated Panel Screws, (6) Removable Plastic Caps

HOFFMAN #QDHK

Q-Line Enclosure Hardware Kit (6) Self-Tapping, Stainless Steel Cover Screws, (4) Self-Tapping Plated Panel Screws, (6) Removable Plastic Caps

SKU #78351014869
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Hardware Kit
Application: For Qline D Polycarbonate or ABS Enclosure
Contents: (6) Self-Tapping, Stainless Steel Cover Screws, (4) Self-Tapping Plated Panel Screws, (6) Removable Plastic Caps
Enclosure Type: Type 4X

Hardware kit includes six self-tapping, stainless steel cover screws, four self-tapping plated panel screws and six removable plastic caps that fit over the screws to provide tamper resistance as well as a clean aesthetic appearance. This kit is offered a