Menu Search
HAMMOND MANUFACTURING #1455MS100BK

Enclosure Self-Tapping Screw, Steel, Zinc Plate, 0.38 in. W

SKU # 62398080749 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Self-Tapping Screw
Application: For Blue, Black and Red Anodized 1455 Series Enclosure
Material: Steel

Enclosure Interior Panel Mounting Kits: Type - Enclosure Self-Tapping Screw; Application - For Blue, Black and Red Anodized 1455 Series Enclosure; Material - Steel; Additional Information - Screw Head: Phillips, Thread Size: 6, Width: 0.38 in., Finish: Zinc Plate; Manufacturer Series - 1455

Additional Info: Screw Head: Phillips, Thread Size: 6, Width: 0.38 in., Finish: Zinc Plate