HAMMOND MANUFACTURING #1418BCS

Center Panel Support, Steel, 90 in. H, Free Standing Enclosure, White

SKU: 62398080130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Support
Application: For Single or Dual Access Double Door Enclosures
Contents: Mounting Hardware
Enclosure Type: Free Standing
Enclosure Size: 90.00 in. H
Material: Steel
Manufacturer Series: 1418
Description
Enclosure Interior Panel Mounting Kits: Type - Panel Support; Application - For Single or Dual Access Double Door Enclosures; Contents - Mounting Hardware; Enclosure Type - Free Standing; Enclosure Size - 90.00 in. H; Material - Steel; Additional Information - Finish: White; Manufacturer Series - 1418
Additional Info: Finish: White