You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1418ZCS

Center Panel Support, Steel, 72 in. H, Free Standing Enclosure, White

SKU # 62398037530 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Support
Application: For Single or Dual Access Double Door Enclosures
Contents: Mounting Hardware
Enclosure Type: Free Standing
Enclosure Size: 72.00 in. H
Material: Steel

Additional Info: Finish: White