Menu Search
Enclosure Hub Plates Junction Box Hub Plate Feraloy Iron Alloy Electrogalvanized
EATON CROUSE-HINDS SERIES #RSP333

Junction Box Hub Plate Feraloy Iron Alloy Electrogalvanized

SKU # 78227459890 Manufacturer Series: RS/RSM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box Hub Plate
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized
Nominal Size: 8-1/2 x 4 in.
Number of Hubs: 3
Hub Size: 1 in.