EATON CROUSE-HINDS SERIES #RSMP2

Junction Box Hub Plate Feraloy Iron Alloy Electrogalvanized

SKU: 78227459640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Hub Plate
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized
Nom. Size - in: 4-1/2 x 4
Number of Hubs: 1
Hub Size: 3/4 in.
Manufacturer Series: RSM
Description
Enclosure Hub Plates: Type - Junction Box Hub Plate; Material - Feraloy Iron Alloy; Finish - Electrogalvanized; Nom. Size - in - 4-1/2 x 4; Number of Hubs - 1; Hub Size - in - 3/4; Additional Information - Without Gasket; Manufacturer Series - RSM
Additional Info: Without Gasket