WIEGMANN #WAS150

Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 1-1/2

SKU: 78672549070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 1-1/2
Hole ID: 2.00"
Description
Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel, Gasketed; Finish - Gray; Hole Type - Conduit, 1-1/2; Hole ID - 2.00"