HOFFMAN #AS100LG

Steel Pushbutton Hole Seal, Light Gray, Pushbutton, Standard

SKU: 78351015576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Pushbutton Hole Seal
Material: Steel
Finish: Light Gray
Hole Type: Pushbutton, Standard
Hole ID: 1.38 in.
Manufacturer Series: Hol-Sealers
Description
Enclosure Hole Seals: Plug Type - Pushbutton Hole Seal; Material - Steel; Finish - Light Gray; Hole Type - Pushbutton, Standard; Hole ID - 1.38 in.; Manufacturer Series - Hol-Sealers