HOFFMAN #AS350

Hol-Tite Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 3-1/2"

SKU: 78351059790
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 3-1/2 in.
Hole ID: 4.12"
Description
Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel, Gasketed; Finish - Gray; Hole Type - Conduit, 3-1/2"; Hole ID - 4.12"; Manufacturer Series - Hol-Tite