Menu Search
Enclosure Hole Seals Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 2"
HOFFMAN #AS200

Hol-Tite Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 2"

SKU # 78351059760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 2 in.
Hole ID: 2.50"