Steel Enclosure Hole Seal, Light Gray, Conduit, 1/2 in.

SKU: 78351015574
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Enclosure Hole Seal
Material: Steel
Finish: Light Gray
Hole Type: Conduit, 1/2 in.
Hole ID: 1.38 in.
Manufacturer Series: Hol-Sealers
Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel; Finish - Light Gray; Hole Type - Conduit, 1/2 in.; Hole ID - 1.38 in.; Additional Information - Rating: NEMA 3R, 4, 4X, 12, 13, IEC IP66; Manufacturer Series - Hol-Sealers
Additional Info: Rating: NEMA 3R, 4, 4X, 12, 13, IEC IP66