Menu Search
HOFFMAN #AS125SS

Hol-Tite Stainless Steel, Gasketed Enclosure Hole Seal, Polished, Conduit, 1-1/4"

SKU # 78351059470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Enclosure Hole Seal
Material: Stainless Steel, Gasketed
Finish: Polished
Hole Type: Conduit, 1-1/4 in.
Hole ID: 1.69"