Menu Search
Enclosure Hole Seals Pushbutton Hole Seal, Pushbutton, 22 mm, 0.88 in. ID Hole, 304 Stainless Steel, Gasketed

HAMMOND MANUFACTURING #HP22SSN4

Pushbutton Hole Seal, Pushbutton, 22 mm, 0.88 in. ID Hole, 304 Stainless Steel, Gasketed

SKU #62398055874
Manufacturer Series: HPN4SS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Pushbutton Hole Seal
Material: 304 Stainless Steel, Gasketed
Finish: Natural
Hole Type: Pushbutton, 22 mm
Hole ID: 0.88 in.

Additional Info: Rating: NEMA 4X, Plug Diameter: 1.22 in.