Menu Search

HAMMOND MANUFACTURING #HP75PCGY

Pushbutton Hole Seal, Conduit, 3/4 in., Pushbutton, 30 mm, 1.00 in. to 1.31 in. ID Hole, Gray

SKU: 62398010173
Manufacturer Series: HPN4PC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Gray
Hole Type: Conduit, 3/4 in., Pushbutton, 30 mm
Hole ID: 1.00 in. to 1.31 in.
Description
Enclosure Hole Seals: Plug Type - Pushbutton Hole Seal; Material - Polycarbonate with Neoprene/EPDM Gasket; Finish - Gray; Hole Type - Conduit, 3/4 in., Pushbutton, 30 mm; Hole ID - 1.00 in. to 1.31 in.; Additional Information - Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.; Manufacturer Series - HPN4PC
Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.