Menu Search
Enclosure Hole Seals Pushbutton Hole Seal, Conduit, 2 in., 2.50 in. ID Hole, 304 Stainless Steel, Gasketed

HAMMOND MANUFACTURING #HP200SSN4

Pushbutton Hole Seal, Conduit, 2 in., 2.50 in. ID Hole, 304 Stainless Steel, Gasketed

SKU #62398055881
Manufacturer Series: HPN4SS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Pushbutton Hole Seal
Material: 304 Stainless Steel, Gasketed
Finish: Natural
Hole Type: Conduit, 2 in.
Hole ID: 2.50 in.

Additional Info: Rating: NEMA 4X, Plug Diameter: 3.00 in.