Menu Search
HAMMOND MANUFACTURING #HP250PCLG

Pushbutton Hole Seal, Conduit, 2-1/2 in., 2.88 in. to 3.12 in. ID Hole, Light Gray

SKU # 62398010166 Manufacturer Series: HPN4PC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Light Gray
Hole Type: Conduit, 2-1/2 in.
Hole ID: 2.88 in. to 3.12 in.

Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.