Menu Search
Enclosure Hole Seals Pushbutton Hole Seal, Conduit, 1/2 in., Pushbutton, 22 mm, 0.81 in. to 0.94 in. ID Hole
HAMMOND MANUFACTURING #HP50PCLG

Pushbutton Hole Seal, Conduit, 1/2 in., Pushbutton, 22 mm, 0.81 in. to 0.94 in. ID Hole

SKU # 62398010161 Manufacturer Series: HPN4PC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Light Gray
Hole Type: Conduit, 1/2 in., Pushbutton, 22 mm
Hole ID: 0.81 in. to 0.94 in.

Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.