Menu Search
Enclosure Hole Seals Pushbutton Hole Seal, Conduit, 1/2 in., Pushbutton, 22 mm, 0.81 in. to 0.94 in. ID Hole, Gray

HAMMOND MANUFACTURING #HP50PCGY

Pushbutton Hole Seal, Conduit, 1/2 in., Pushbutton, 22 mm, 0.81 in. to 0.94 in. ID Hole, Gray

SKU #62398010172
Manufacturer Series: HPN4PC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Gray
Hole Type: Conduit, 1/2 in., Pushbutton, 22 mm
Hole ID: 0.81 in. to 0.94 in.

Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.