You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #SPB

Steel, Gasketed Pushbutton Hole Seal, Gray, Pushbutton, Standard

SKU # 78205144200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Pushbutton Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Pushbutton, Standard
Hole ID: 30.5mm