Menu Search
Enclosure Hole Seals Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 1-1/4"

EATON BUSSMANN SERIES #S125

Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 1-1/4"

SKU #78205144220
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 1-1/4 in.
Hole ID: 1.69"

Additional Info: Installation: Plated stud and wing nut