Menu Search
Enclosure Hole Seals Oiltight Hole Seal, 3/4 in. Conduit, 1.63 in. ID Hole, Steel, ANSI 61 Gray Polyester Powder

AUSTIN COMPANY #AB-075HS

Oiltight Hole Seal, 3/4 in. Conduit, 1.63 in. ID Hole, Steel, ANSI 61 Gray Polyester Powder

SKU #70735304827
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Conduit Hole Seal
Material: Steel
Finish: ANSI 61 Gray Polyester Powder
Hole Type: Conduit, 3/4 in.
Hole ID: 1.63 in.

Seal; Hole; Oiltight; 3/4 in. Conduit Hole; 1.63 in. Hole Inner Diameter; ANSI 61 Gray Polyester Powder Steel