AUSTIN COMPANY #AB-150HS

Oiltight Hole Seal, 1-1/2 in. Conduit, 2.5 in. ID Hole, Steel, ANSI 61 Gray Polyester Powder

SKU: 70735304829
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Conduit Hole Seal
Material: Steel
Finish: ANSI 61 Gray Polyester Powder
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2.50 in.
Description
Seal; Hole; Oiltight; 1-1/2 in. Conduit Hole; 2.50 in. Hole Inner Diameter; ANSI 61 Gray Polyester Powder Steel