Menu Search

HOFFMAN #AGS816

Grounding Strap 16.19 in. Length Copper

SKU: 78351032480
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Grounding Strap
Size: L: 16.19 in.
Terminals: Ring Terminals
Material: Copper
Conductor Type: 8 AWG
Mounting: 2-Hole
Description
Enclosure Grounding Hardware: Type - Grounding Strap; Size - 16.19 in. Length; Terminals - Ring Terminals; Material - Copper; Conductor Type - 8 AWG; Mounting - 2-Hole