HOFFMAN #PGS4K

ProlineĀ® Grounding Bar 400 mm Length Copper

SKU: 78351045989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Grounding Bar
Size: L: 400mm
Terminals: (9) M6, (20) M5 Tapped Holes
Material: Copper
Finish: Plated
Mounting: Vertical, Horizontal Front-Back (600 mm Deep Frame)
Description
Enclosure Grounding Hardware: Type - Grounding Bar; Size - 400 mm Length; Terminals - (9) M6, (20) M5 Tapped Holes; Material - Copper; Finish - Plated; Mounting - Vertical, Horizontal Front-Back (600 mm Deep Frame); Manufacturer Series - Proline