Menu Search
HOFFMAN #ACSR4EMC

Cable Strain Relief PG9 Steel

SKU # 78351033309
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Strain Relief
Size: PG9
Material: Steel
Finish: Zinc
Conductor Type: EMC-shielded