Menu Search

HOFFMAN #ACSR6EMC

Cable Strain Relief PG11 Steel

SKU: 78351033319
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Strain Relief
Size: PG11
Material: Steel
Finish: Zinc
Conductor Type: EMC-shielded
Description
Enclosure Grounding Hardware: Type - Cable Strain Relief; Size - PG11; Material - Steel; Finish - Zinc; Conductor Type - EMC-shielded