Menu Search
Search
HAMMOND MANUFACTURING #DNGL

Grounding Lug, 1-1/8 x 1-3/16 in., (2) Conductor Terminals, Aluminum, 1/0-14 AWG Conductor

SKU # 62398062487
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Lug
Size: 1-1/8 x 1-3/16 in.
Terminals: (2) Conductor
Material: Aluminum
Conductor Type: 1/0-14 AWG
Mounting: 1-Hole

Enclosure Grounding Hardware: Type - Ground Lug; Size - 1-1/8 in x 1-3/16 in; Terminals - (2) Conductor; Material - Aluminum; Conductor Type - 1/0-14 AWG; Mounting - 1-Hole