Menu Search
Enclosure Grounding Hardware Grounding Kit, 4.57 in. x 0.53 in. x 0.56 in., Aluminum, Cu-Al Conductor
HAMMOND MANUFACTURING #CGK400

Grounding Kit, 4.57 in. x 0.53 in. x 0.56 in., Aluminum, Cu-Al Conductor

SKU # 62398026161 Manufacturer Series: CGK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Lug Kit
Size: 4.57 x 0.53 x 0.56 in.
Terminals: (7) Lug 14-2 AWG, (1) Lug 1/0-14 AWG
Material: Aluminum
Conductor Type: Copper-Aluminum

Enclosure Grounding Hardware: Type - Ground Lug Kit; Size - 4.57 in. x 0.53 in. x 0.56 in.; Terminals - (7) Lug 14-2 AWG, (1) Lug 1/0-14 AWG; Material - Aluminum; Conductor Type - Cu-Al; Manufacturer Series - CGK