Menu Search
Search
CHATSWORTH PRODUCTS #40172-001

Vertical Rack Ground Bar Kit 78 in Length Tin Plated Copper

SKU # 70395730126
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Rack Ground Bar Kit
Size: L: 78 in.
Material: Tin-plated Copper
Finish: Clear

Grounding Hardware: Type - Vertical Rack Ground Bar Kit; Size - 78 in Length; Material - Tin Plated Copper; Finish - Clear; Additional Information - Includes (1) Ground Bar, (3) 12-24 Screws, Abrasive Pad, Joint Compound and a Ground label

Additional Info: Includes (1) Ground Bar, (3) 12-24 Screws, Abrasive Pad, Joint Compound and a Ground label