Menu Search
Enclosure Grommet Edging Grommet Edging, 0.380 - 0.510 in. Panel, 12.75 in. L, GE Slotted Wall, Nylon, Natural
PANDUIT #GE510-Q

Grommet Edging, 0.380 - 0.510 in. Panel, 12.75 in. L, GE Slotted Wall, Nylon, Natural

SKU # 07498360144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Flexible Grommet
Wall Style: GE Slotted Wall
Material: Nylon
Color: Natural
Panel Thickness Min: 0.38 in.
Panel Thickness Max: 0.51 in.