Menu Search
Enclosure Grommet Edging Grommet Edging, 0.128 - 0.192 in. Panel, 12.75 in. L, GE Slotted Wall, Nylon, Natural

PANDUIT #GE192-L

Grommet Edging, 0.128 - 0.192 in. Panel, 12.75 in. L, GE Slotted Wall, Nylon, Natural

SKU #07498360136
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Flexible Grommet
Wall Style: GE Slotted Wall
Material: Nylon
Color: Natural
Panel Thickness Min: 0.128 in.
Panel Thickness Max: 0.192 in.
Length: 50 ft.