Menu Search
Enclosure Grommet Edging Grommet Edging, 0.099 - 0.144 in. Panel, 100 ft L, GES Solid Wall, Polyethylene, Natural
PANDUIT #GES144F-C

Grommet Edging, 0.099 - 0.144 in. Panel, 100 ft L, GES Solid Wall, Polyethylene, Natural

SKU # 07498360177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Flexible Grommet
Wall Style: GES Solid Wall
Material: Polyethylene
Color: Natural
Panel Thickness Min: 0.099 in.
Panel Thickness Max: 0.144 in.
Length: 100 ft.