You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #GES144FR-C

Grommet Edging, 0.099 - 0.144 in. Panel, 100 ft L, GES Solid Wall, Flame Retardant Polyethylene

SKU # 07498338473
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Grommet
Wall Style: GES Solid Wall
Material: Polyethylene, Flame Retardant
Color: Natural
Panel Thickness Min: 0.099 in.
Panel Thickness Max: 0.144 in.
Length: 100 ft.

Enclosure Grommet Edging: Type - Flexible Grommet; Wall Style - GES Solid Wall; Material - Polyethylene, Flame Retardant; Color - Natural; Panel Thickness Min - 0.099; Panel Thickness Max - 0.144; Length - 100 ft