Menu Search
Enclosure Grommet Edging Grommet Edging, 0.062 - 0.099 in. Panel, 100 ft L, GES Solid Wall, Polyethylene, Natural

PANDUIT #GES99F-A-C

Grommet Edging, 0.062 - 0.099 in. Panel, 100 ft L, GES Solid Wall, Polyethylene, Natural

SKU #07498340560
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Type: Flexible Grommet
Wall Style: GES Solid Wall
Material: Polyethylene
Color: Natural
Panel Thickness Min: 0.062 in.
Panel Thickness Max: 0.099 in.
Length: 100 ft.

Additional Info: Temperature Range: -40 to 122 Deg F (-40 to 50 Deg C)