Menu Search
PANDUIT #GEE99F-C

Grommet Edging, 0.062 - 0.099 in. Panel, 100 ft L, GEE Slotted Wall, Polyethylene, Natural

SKU # 07498360175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Grommet
Wall Style: GEE Slotted Wall
Material: Polyethylene
Color: Natural
Panel Thickness Min: 0.062 in.
Panel Thickness Max: 0.099 in.
Length: 100 ft.