Menu Search
Enclosure Grommet Edging Flexible Grommet Black Polyethylene, Weather Resistant
PANDUIT #GES99F-C0

Flexible Grommet Black Polyethylene, Weather Resistant

SKU # 07498360184
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flexible Grommet
Wall Style: GES Solid Wall
Material: Polyethylene, Weather Resistant
Color: Black
Panel Thickness Min: 0.062 in.
Panel Thickness Max: 0.099 in.
Length: 100 ft.

Additional Info: Temperature Range : -40 to 50 deg C (-40 to 122 deg F)