Menu Search
Search
NVENT HOFFMAN #AFK2408SS6

Floor Stand Kit, 316 Stainless Steel, 12 ga, 24 in. H

SKU # 78351027252 Manufacturer Series: A80/A4SY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: (2) Stands
Height: 24 in.
Enclosure Depth in inch: 9.09 in.
Material: 316 Stainless Steel
Material Specification: 12 ga
Finish: Polyester Powder Coated
Color: ANSI-61 Gray