Menu Search
HOFFMAN #AFK0610

Enclosure Floor Stand Steel 2-Stands

SKU # 78351025820
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Stands
Height: 6 in.
Enclosure Depth in inch: 10.06 in.
Material: Steel
Material Specification: 12 Gauge
Color: ANSI 61 Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Stands; Height in inch - 6; Enclosure Depth in inch - 10.06; Material - Steel; Material Specification - 12 Gauge; Color - ANSI 61Gray; Additional Information - NEMA: 4, 12, Length: 7.06 in.

Additional Info: NEMA: 4, 12, Length: 7.06 in.