Menu Search
Enclosure Floor Stand Kits Enclosure Floor Stand Steel 2-Stands, Hardware
HOFFMAN #AFK1812

Enclosure Floor Stand Steel 2-Stands, Hardware

SKU # 78351025690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Enclosure Floor Stand
Contents: 2-Stands, Hardware
Height: 18 in.
Enclosure Depth in inch: 12.06 in.
Material: Steel
Material Specification: 12 Gauge
Finish: Polyester Powder Paint
Color: ANSI 61 Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Stands, Hardware; Height in inch - 18.00; Enclosure Depth in inch - 12.06; Material - Steel; Material Specification - 12 Gauge; Finish - Polyester Powder Paint; Color - ANSI 61Gray