The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HOFFMAN #WSSOK1SS

Enclosure Floor Stand Stainless Steel 4-Stand-Offs

SKU # 78351013195
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 4-Stand-Offs
Height: 1 in.
Material: Stainless Steel
Material Specification: Type 304

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 4-Stand-Offs; Height in inch - 1; Material - Stainless Steel; Material Specification - Type 304; Additional Information - NEMA: 4X

Additional Info: NEMA: 4X