Menu Search
Enclosure Floor Stand Kits Floor Stand Kit, Steel, 8 in. D x 15 in. H

HAMMOND MANUFACTURING #1481FE8K

Floor Stand Kit, Steel, 8 in. D x 15 in. H

SKU #62398043920
Manufacturer Series: 1481F
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 15 in.
Enclosure Depth in inch: 8 in.
Material: Steel
Color: Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 15; Enclosure Depth in inch - 8.00; Material - Steel; Color - Gray; Manufacturer Series - 1481F