You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HAMMOND MANUFACTURING #1481FC16KSS

Floor Stand Kit, Stainless Steel, Brushed, 16 in. D x 12 in. H

SKU # 62398042105 Manufacturer Series: 1481F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 12 in.
Enclosure Depth in inch: 16 in.
Material: Stainless Steel
Finish: Brushed
Color: Natural

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 12; Enclosure Depth in inch - 16.00; Material - Stainless Steel; Finish - Brushed; Color - Natural; Manufacturer Series - 1481F