Menu Search
Enclosure Drip Shield Drip Shield Kit Steel, 14 Gauge
HOFFMAN #ADK24A

Drip Shield Kit Steel, 14 Gauge

SKU # 78351023560
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drip Shield Kit
Material: Steel, 14 Gauge
Finish: Polyester Powder
Color: Gray
Length: 24 in.
Enclosure Type: 12

Enclosure Drip Shield: Type - Drip Shield Kit; Material - Steel, 14 Gauge; Finish - Polyester Powder; Color - Gray; Length in inch - 24; Enclosure Type - 12