Menu Search
Enclosure Drip Shield Drip Shield Kit, Steel, 14 Gauge, Gray, 4, 4X Enclosure

HAMMOND MANUFACTURING #DK48GY

Drip Shield Kit, Steel, 14 Gauge, Gray, 4, 4X Enclosure

SKU #62398041117
Manufacturer Series: DK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Drip Shield Kit
Material: Steel, 14 Gauge
Color: Gray
Enclosure Type: 4, 4X

Enclosure Drip Shield: Type - Drip Shield Kit; Material - Steel, 14 Gauge; Color - Gray; Enclosure Type - 4, 4X; Additional Information - Fits Enclosure Width: 48.00 in.; Manufacturer Series - DK

Additional Info: Fits Enclosure Width: 48.00 in.