Horizontal Opening Door Stop Door Bottom Mount

SKU: 78351089410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Horizontal Opening Door Stop
Mounting: Door Bottom
Enclosure Type: Type 4, 12
Enclosure Size: Large Enclosure Door
Material: Steel, Zinc Plated
Manufacturer Series: Proline
Enclosure Door Stop Kits: Type - Horizontal Opening Door Stop; Mounting - Door Bottom; Enclosure Type - Type 4, 12; Enclosure Size - Large Enclosure Door; Material - Steel, Zinc Plated; Additional Information - Holds Door at 130 deg Opening; Manufacturer Series - Proline
Additional Info: Holds Door at 130 deg Opening