Menu Search
Search
NVENT HOFFMAN #ADPX4ASS

Intersafe External Data Pocket 16 Gauge 304 Stainless Steel

SKU # 78351016462
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: External Data Pocket
Height x Width: 15.1 x 12.25 in. (384 x 311mm)
Depth Capacity: 3.18 in. (81mm)
Material: 16 Gauge 304 Stainless Steel

Additional Info: Additional Rating: NEMA/EEMAC Type 4, 12, IEC 60529, IP66, Finish: Brushed