Menu Search
Enclosure Data Pocket Pocket, Data, Steel, RAL 7035 Light Gray
HOFFMAN #PDP1

ProlineĀ® Pocket, Data, Steel, RAL 7035 Light Gray

SKU # 78351013927
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Data Pocket
Height x Width: 16.46x8.82 in. 418 x 224mm
Depth Capacity: 2.83 in. (72mm)
Material: Steel

Enclosure Data Pocket: Type - Data Pocket; Height x Width - 16.46x8.82 in. 418 x 224mm; Depth Capacity - 2.83 in. 72mm; Material - Steel; Additional Information - Finish: RAL 7035 Light Gray; Manufacturer Series - Proline

Additional Info: Finish: RAL 7035 Light Gray