Menu Search
Enclosure DIN Rail Mounting Din Rail Steel, Zinc Plated

HOFFMAN #CCADR20S2

Din Rail Steel, Zinc Plated

SKU #78351067010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail
Material: Steel, Zinc Plated
Size: W: 35mm
Enclosure Size: 189 mm